Ball shelf support

For detailed information, other images and documents, please select individual articles from the following table.

Ball shelf support

Suitable for wood and glass shelves

  • Material: Die-cast zinc
  • Min. setting range: 3 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Load capacity Max. setting range Height Quantity PU
price/PU
0683358300
Chrome plated 18 kg 30 mm 66 mm
2 pcs
0683358310
Chrome plated 10 kg 10 mm
2 pcs
0683358311
Stainless steel FINISH 10 kg 10 mm
2 pcs
0683358301
Stainless steel FINISH 18 kg 30 mm
2 pcs
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
Material: Die-cast zinc


High robustness



2D adjustment


  • Horizontally via slotted hole ± 3.5 mm; vertically via adjusting screw

  • Simple adjustment and correction of shelf


Plastic intermediary rack


Suitable for wood and glass



Infinitely variable clamping range


Custom adjustment

Specified dimensions not binding. Subject to technical changes!