LED light strip Flex
LED light strip Flex - 1
LED light strip Flex - 2
LED light strip Flex - 3
LED light strip Flex - 4
LED light strip Flex - 5
LED light strip Flex - 6
LED light strip Flex - 7

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip Flex

Can be shortened

  • Lamp type: LED
  • Nominal voltage: 24 V/DC
  • Width: 2.5 mm
  • Height: 8 mm
  • Connection type: Plug-in system LD2
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Number of LEDs Colour of light Colour temperature Quantity PU
price/PU
0976500370
5.2 W 72 PCS Cold white (CW) 6500 K
1 pcs
0976500371
0.8 W 12 PCS Cold white (CW) 6500 K
1 pcs
0976500375
5.2 W 72 PCS Warm white (WW) 3200 K
1 pcs
0976500376
0.8 W 12 PCS Warm white (WW) 3200 K
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
Can be shortened:


  • 335 mm strip: central (after approx. 160 mm)

  • 2000 mm strip: first cutting point after 170 mm, then every 320 mm (only cut at the scissor symbol on the rear side of the strip!)


Light has no UV content



Dimmable



Scope of delivery:


Light strip including adhesive strip on rear side

Specified dimensions not binding. Subject to technical changes!