For detailed information, other images and documents, please select individual articles from the following table.
For Nexis Impresso concealed hinge 100°/110°, no auto function
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
Tipmatic opening system
For handle-free doors; one push on the door and it opens
Quick installation without tools
Quick and easy – can also be added retrospectively
Tipmatic accessories set for corner/mid-wall mounts and inset mount
Included in delivery:
Depending on the support material and for heavy-duty furniture doors, we recommend also fitting the Impresso adapter with 3-mm screws. We recommend Tipmatic Click-on for framed doors. Würth assumes no liability if you are using Tipmatic with another catch system.
Specified dimensions not binding. Subject to technical changes!