MFD-S multi-purpose drill bit with straight shank

For detailed information, other images and documents, please select individual articles from the following table.

MFD-S multi-purpose drill bit with straight shank

Drills through virtually any material

  • Tool holding device: Cylinder shank
  • Versatility (points system): 4 of 4 points
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Bore hole quality (point system): 4 of 4 points

See product details

Available in 37 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Shaft diameter Quantity PU
price/PU
0641203006
3 mm 60 mm 30 mm 3 mm
0641204007
4 mm 75 mm 39 mm 4 mm
0641205008
5 mm 85 mm 39 mm 5 mm
0641205508
5.5 mm 85 mm 39 mm 5.5 mm
1 pcs
0641206010
6 mm 100 mm 54 mm 6 mm
0641206020
6 mm 200 mm 135 mm 6 mm
0641206510
6.5 mm 100 mm 54 mm 6.5 mm
1 pcs
0641206520
6.5 mm 200 mm 135 mm 6.5 mm
0641207010
7 mm 100 mm 54 mm 7 mm
0641208012
8 mm 120 mm 80 mm 8 mm
0641208020
8 mm 200 mm 135 mm 8 mm
1 pcs
0641206526
6.5 mm 260 mm 200 mm 6.5 mm
0641206040
6 mm 400 mm 300 mm 6 mm
1 pcs
0641206540
6.5 mm 400 mm 300 mm 6.5 mm
1 pcs
0641208040
8 mm 400 mm 300 mm 8 mm
1 pcs
0641201040
10 mm 400 mm 300 mm 10 mm
1 pcs
0641201240
12 mm 400 mm 300 mm 9.5 mm
1 pcs
0641201440
14 mm 400 mm 300 mm 9.5 mm
1 pcs
0641201640
16 mm 400 mm 300 mm 9.5 mm
1 pcs
0641201012
10 mm 120 mm 80 mm 10 mm
0641201020
10 mm 200 mm 135 mm 10 mm
1 pcs
0641201215
12 mm 150 mm 90 mm 9.5 mm
1 pcs
0641201222
12 mm 220 mm 150 mm 9.5 mm
1 pcs
0641201422
14 mm 220 mm 150 mm 9.5 mm
1 pcs
0641206026
6 mm 260 mm 200 mm 6 mm
0641206031
6 mm 310 mm 250 mm 6 mm
2 pcs
0641206531
6.5 mm 310 mm 250 mm 6.5 mm
2 pcs
0641206015
6 mm 150 mm 90 mm 6 mm
2 pcs
0641206515
6.5 mm 150 mm 90 mm 6.5 mm
2 pcs
0641207020
7 mm 200 mm 135 mm 7 mm
2 pcs
0641208060
8 mm 600 mm 500 mm 8 mm
1 pcs
0641201060
10 mm 600 mm 500 mm 10 mm
1 pcs
0641201260
12 mm 600 mm 500 mm 9.5 mm
1 pcs
0641201460
14 mm 600 mm 500 mm 9.5 mm
1 pcs
0641201660
16 mm 600 mm 500 mm 9.5 mm
1 pcs
0641201860
18 mm 600 mm 500 mm 9.5 mm
1 pcs
0641202060
20 mm 600 mm 500 mm 12.5 mm
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
Extra-sharp carbide cutting edges with special diamond grinding on all sides


  • Clean and precise holes, even when drilling alternately in different materials

  • Suitable for universal use

  • Shatter-proof drilling of hollow-chamber bricks

  • Highly precise spot drilling

  • Outstanding drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented 4-fold graded profile


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!