Screw-on magnet snap catch
Screw-on magnet snap catch - 1
Screw-on magnet snap catch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw-on magnet snap catch

With moveable counterplate

  • Material: Plastic
  • Surface: Plain
  • Length: 45 mm
  • Width: 15 mm
  • Height: 13.5 mm
  • Hole distance: 38 mm
  • Baseplate thickness: 4.5 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Holding capacity Magnet overhang Material Quantity PU
price/PU
0683410
White 4 kg 0.7 mm Plastic
0683412
White 6 kg 1.3 mm Plastic
25 pcs
0683411
Brown 4 kg 0.7 mm Plastic
25 pcs
0683413
Brown 6 kg 1.3 mm Plastic
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
Specified dimensions not binding. Subject to technical changes.

Specified dimensions not binding. Subject to technical changes.