Sealing tape VKP® MAX
Sealing tape VKP<SUP>®</SUP> MAX - 1
Sealing tape VKP<SUP>®</SUP> MAX - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® MAX

Impregnated and pre-compressed sealing tape in line with BG1 for compensating higher joint tolerances.

  • Colour: Black
  • Chemical basis: Impregnated polyurethane foam
  • Min./max. processing temperature: 5 to 25 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Min. resistance against driving rain (pressure)/conditions: 600 Pa / in accordance with DIN 18542-BG1
  • Building material class/conditions: B1 / in accordance with DIN 4102
  • Ultraviolet resistance: Yes, when installed to be resistant to driving rain
  • Max. water-vapour diffusion resistance factor value µ: 100
  • Shelf life from production/conditions: 18 Month / at 20°C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Min./max. joint width for watertightness in driving rain Length of roll Colour Quantity PU
price/PU
0875191502
15 mm 1-4 mm 20 m Black
26 pcs
0875191504
15 mm 4-9 mm 10 m Black
26 pcs
0875191505
15 mm 5-12 mm 7.5 m Black
26 pcs
0875192008
20 mm 8-18 mm 5 m Black
20 pcs
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
Tape is excellent at adapting to surrounding area


  • Reliable sealing of joints with higher tolerances

  • Bridging of surface unevenness

  • Fewer tape dimensions required due to large range of applications


Tested sealing properties of over 600 Pa


Complies with BG1 according to DIN 18542



Water-repellent, yet permeable to water vapour


Thanks to impregnation, the tape is resistant to driving rain, but still allows for good drying out of moisture in joint on account of its vapour permeability.



Excellent weather resistance


Also suitable for outdoor use

Notice

The expansion speed of VKP MAX depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Compatibility when coating with paints and sealants must be tested. The tape must not come into contact or be cleaned with chemicals containing solvents or aggressive chemicals.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.