Door hinge VLB 60 3D Close
Door hinge VLB 60 3D Close - 1
Door hinge VLB 60 3D Close - 2
Door hinge VLB 60 3D Close - 3
Door hinge VLB 60 3D Close - 4
Door hinge VLB 60 3D Close - 5

For detailed information, other images and documents, please select individual articles from the following table.

Door hinge VLB 60 3D Close

Concealed door hinge for abutting doors with integrated door closer

  • Suitable for: Flush wooden doors
  • Material of the housing: ALU/ST
  • Surface: Lacquered
  • Colour: Stainless steel coloured, Chrome coloured
  • DIN direction: DIN R/L
  • Lateral adjustment: +/- 3 mm
  • Height adjustment: +/- 3 mm
  • Contact pressure adjustment: + 2 mm/- 1 mm
  • Integrated hinge side security: No
  • Load capacity with 2 hinges: 80 kg
  • Opening angle: 180 Degree
  • Suitable for min. door thickness: 38 mm
  • Suitable for min./max. door width: 800-1300 mm
  • Suitable for min. door height: 1800 mm
  • Milled-hole width on wing: 30 mm
  • Milled-hole width on frame: 30 mm
  • EC declaration of conformity (CE): No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Material of the housing Surface Colour Quantity PU
price/PU
0687382400
Flush wooden doors ALU/ST Lacquered Stainless steel coloured, Chrome coloured
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
The hinges are recessed in block/blind frames/wooden and steel wrap-around frames as well as the door


Not visible when the door is closed



Adjustable in three directions without dismounting the door panel


The toothed clamping plates reliably prevent independent and undesired height adjustment.



Maintenance-free



Automatic, uniform closing. No custom adjustment possible



Doors up to 50 kg can only be equipped with a VLB 60 3 D Close and 1 VLB 60. For doors between 50 kg and 80 kg, two VLB 60 3D Close units must be installed.

Notice

To install the hinges, milling jigs, cutters ∅ 24 mm and a stop ring ∅ 30 mm are required.


If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes.