Anti-bug bracket latch, rotating
Anti-bug bracket latch, rotating - 1
Anti-bug bracket latch, rotating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anti-bug bracket latch, rotating

No need for drilling or screwing into panel frame

  • Length 2: 12 mm
  • Length: 10 mm
  • Width: 7 mm

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Crank Length 2 Length Width Quantity PU
price/PU
0687401206
6 mm 12 mm 10 mm 7 mm
1 pcs
0687401212
12 mm 12 mm 10 mm 7 mm
1 pcs
0687401211
11 mm 12 mm 10 mm 7 mm
1 pcs
0687401210
10 mm 12 mm 10 mm 7 mm
1 pcs
0687401213
13 mm 12 mm 10 mm 7 mm
1 pcs
0687401214
14 mm 12 mm 10 mm 7 mm
1 pcs
0687401216
16 mm 12 mm 10 mm 7 mm
1 pcs
0687401217
17 mm 12 mm 10 mm 7 mm
1 pcs
0687401215
15 mm 12 mm 10 mm 7 mm
1 pcs
0687401219
19 mm 12 mm 10 mm 7 mm
1 pcs
0687401220
20 mm 12 mm 10 mm 7 mm
1 pcs
0687401218
18 mm 12 mm 10 mm 7 mm
1 pcs
0687401221
21 mm 12 mm 10 mm 7 mm
1 pcs
0687401222
22 mm 12 mm 10 mm 7 mm
1 pcs
0687401225
25 mm 12 mm 10 mm 7 mm
1 pcs
0687401223
23 mm 12 mm 10 mm 7 mm
1 pcs
0687401224
24 mm 12 mm 10 mm 7 mm
1 pcs
0687401226
26 mm 12 mm 10 mm 7 mm
1 pcs
0687401227
27 mm 12 mm 10 mm 7 mm
1 pcs
0687401228
28 mm 12 mm 10 mm 7 mm
1 pcs
0687401229
29 mm 12 mm 10 mm 7 mm
1 pcs
0687401230
30 mm 12 mm 10 mm 7 mm
1 pcs
0687401231
31 mm 12 mm 10 mm 7 mm
1 pcs
0687401205
5 mm 12 mm 10 mm 7 mm
1 pcs
0687401207
7 mm 12 mm 10 mm 7 mm
1 pcs
0687401208
8 mm 12 mm 10 mm 7 mm
1 pcs
0687401209
9 mm 12 mm 10 mm 7 mm
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
Included in delivery:


  • 2 x A2 bracket latches

  • 2 x pan head screws, DIN 7985, A2, M4 x 8 mm

  • 4 x washers, DIN 433, A2, 4.3-mm diameter

  • 2 x split washers, DIN 127, A2, shape B
Notice

Not suitable for FSR with spring-loaded bracket latches.



The offset is worked out as follows:


Folding dimensions in mm (panel frame thickness)


+ visible brush (depending on model)


+ brush channel (depending on model)


= offset (in mm)

Specified dimensions not binding. Subject to technical changes!