Stripping pliers AS 61

For detailed information, other images and documents, please select individual articles from the following table.

Stripping pliers AS 61

Self-adjusting tool for cutting and stripping cables

  • Min./max. wire cross section: 0.5-4 mm²
  • Min./max. American Wire Gauge (AWG): 11-20
  • Length: 180 mm
  • Material: Plastic
  • Material of the grip handle: Plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Min./max. American Wire Gauge (AWG) Length Material Quantity PU
price/PU
0691500
0.5-4 mm² 11-20 180 mm Plastic
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
  • Narrow pliers jaws, suitable for hard-to-reach spots

  • No risk of injury caused by slippage during stripping of coating

  • Wire cutter for solid conductors up to max. Ø 2 mm

  • Specially tempered stripping knife