Electrical insulating tape
Electrical insulating tape - 1
Electrical insulating tape - 2
Electrical insulating tape - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electrical insulating tape

Safe insulation and labelling during electrical installation.

  • Chemical basis: Acrylate, soft PVC foil
  • Thickness: 0.15 mm
  • Dielectric strength: 9 kV/mm
  • Min. temperature resistance: 0 °C
  • Max. temperature resistance: 90 °C

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Length Chemical basis Quantity PU
price/PU
0985102
White 15 mm 10 m Acrylate, soft PVC foil
10 pcs
0985103
Red 15 mm 10 m Acrylate, soft PVC foil
10 pcs
0985104
Brown 15 mm 10 m Acrylate, soft PVC foil
10 pcs
0985105
Blue 15 mm 10 m Acrylate, soft PVC foil
10 pcs
0985107
Yellow 15 mm 10 m Acrylate, soft PVC foil
10 pcs
0985109
Yellow-green 15 mm 10 m Acrylate, soft PVC foil
10 pcs
09851092
Green 15 mm 10 m Acrylate, soft PVC foil
10 pcs
09851011
Black 30 mm 25 m Acrylate, soft PVC foil
5 pcs
0985101
Black 15 mm 10 m Acrylate, soft PVC foil
10 pcs
09851091
Grey 15 mm 10 m Acrylate, soft PVC foil
10 pcs
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
VDE-tested in line with DIN EN 60454-3-1 Type 5


  • Safe thanks to tested properties

  • Up to 9 kV dielectric strength

  • Flame-retardant


Safe and easy to use


  • Tear-proof and resistant to ageing

  • High degree of flexibility and adhesive strength


Lasting material properties even with changing temperatures



Highly resistant against diluted acids and alkalis

Notice

Protect tape from exposure to direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.