Porcelain stoneware drill bit with straight shank

For detailed information, other images and documents, please select individual articles from the following table.

Porcelain stoneware drill bit with straight shank

The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.

  • Shaft diameter: 10 mm
  • Tool holding device: Cylinder shank
  • Versatility (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 4 of 4 points

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Shaft diameter Tool holding device Quantity PU
price/PU
0641406011
6 mm 117 mm 10 mm Cylinder shank
0641408011
8 mm 119 mm 10 mm Cylinder shank
0641401011
10 mm 122 mm 10 mm Cylinder shank
0641405011
5 mm 105 mm 10 mm Cylinder shank
0641401211
12 mm 122 mm 10 mm Cylinder shank
1 pcs
0641401411
14 mm 120 mm 10 mm Cylinder shank
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
Specially designed cemented carbide plate geometry (multi-surface precision grinding)


  • Highly accurate spot drilling

  • Precise and break-out-free drilling


No cooling required


Dry drilling

Notice
  • Max. Rotation speed 200 rpm

  • Not suitable for impact drilling. For rotary drilling only!

  • Optimum contact pressure 35–45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating→ Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in the waste material of the tile to be drilled)

  • When using the 14-mm diameter drill bit, a pilot hole must be drilled with the additional enclosed drill bit (8 mm).