Universal adhesive tape
Universal adhesive tape - 1
Universal adhesive tape - 2
Universal adhesive tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal adhesive tape

Plastic-coated fabric adhesive tape

  • Backing material: Plastic-coated rayon fabric
  • Adhesive base: Natural rubber
  • Length: 50 m
  • Thickness: 0.3 mm
  • Dynamic peel strength at 25 mm: 9.8 N
  • Elongation at break: 11 %
  • Min./max. processing temperature: 10 to 40 °C
  • Min./max. temperature resistance: -10 to 70 °C
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Shelf life from production/conditions: 12 Month / dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Backing material Adhesive base Quantity PU
price/PU
099238119
Black 19 mm Plastic-coated rayon fabric Natural rubber
1 pcs
099238138
Black 38 mm Plastic-coated rayon fabric Natural rubber
1 pcs
099238150
Black 50 mm Plastic-coated rayon fabric Natural rubber
1 pcs
0992380
Silver coloured 38 mm Plastic-coated rayon fabric Natural rubber
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
Extremely strong rubber adhesive


Excellent adhesion even on uneven, rough and fibrous surfaces



Plastic coating


The tape is impermeable to water and vapour diffusion, is not sensitive to moisture and can be written on



Can be torn off by hand


Tape can be applied quickly and easily

Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.