Solid steel quick-action lever clamp
Solid steel quick-action lever clamp - 1
Solid steel quick-action lever clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid steel quick-action lever clamp

Simple and handy clamping tool, for flexible, elastic and sensitive clamping.

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile thickness Quantity PU
price/PU
071467625
250 mm 120 mm 10.5 mm
071467620
200 mm 100 mm 9.5 mm
071467616
160 mm 80 mm 7.5 mm
071467640
400 mm 120 mm 12 mm
071467630
300 mm 140 mm 12 mm
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
With swivelling, case-hardened, galvanised steel pressure plate


Extremely wear-resistant with a long service life.



Ratchet mechanism with sliding bar forged in one piece, hardened and galvanised


For regulated and secure clamping.



Sintered steel cam with high surface hardness


Extremely wear-resistant.