Cover net for car trailers, agricultural trailers and flatbeds
Cover net for car trailers, agricultural trailers and flatbeds - 1
Cover net for car trailers, agricultural trailers and flatbeds - 2
Cover net for car trailers, agricultural trailers and flatbeds - 3
Cover net for car trailers, agricultural trailers and flatbeds - 4
Cover net for car trailers, agricultural trailers and flatbeds - 5
Cover net for car trailers, agricultural trailers and flatbeds - 6
Cover net for car trailers, agricultural trailers and flatbeds - 7
Cover net for car trailers, agricultural trailers and flatbeds - 8

For detailed information, other images and documents, please select individual articles from the following table.

Cover net for car trailers, agricultural trailers and flatbeds

For proper securing according to StVZO (German road traffic licensing regulations). Circumferential expander cable allows optimal lashing.

  • Material: Braided polypropylene
  • Cord thickness at edge: 6 mm
  • Colour: Green
  • Mesh size: 45 x 45 mm
  • Cord thickness: 3 mm
  • Diameter expander: 6 mm
  • Coating weight per m²: 0.2 kg

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Length Material Cord thickness at edge Quantity PU
price/PU
0880271100
1.5 m 2.2 m Braided polypropylene 6 mm
1 pcs
0880271300
1.8 m 3.5 m Braided polypropylene 6 mm
1 pcs
0880271200
1.6 m 3.0 m Braided polypropylene 6 mm
1 pcs
0880271400
2.5 m 4.0 m Braided polypropylene 6 mm
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
Cover light, loose products to prevent the load blowing away while driving


e.g. branches, leaves, grass cuttings, building materials, cardboard etc.



Simple mounting of the net


  • directly on hooks or similar

  • flexibly using the circumferential expander cable


With reinforced border cord



Adapts to the shape of every load



With storage and transport bag