Base height adjuster Type C
Base height adjuster Type C - 1
Base height adjuster Type C - 2
Base height adjuster Type C - 3
Base height adjuster Type C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster Type C

Press-fit

  • Material: Plastic
  • Surface: Plain
  • Colour: Black
  • Base diameter: 77 mm
  • Load capacity: 500 kg

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for height of base Height adjustment Material Surface Quantity PU
price/PU
0683360310
85 mm +18 mm / -10 mm Plastic Plain
0683360311
100 mm +18 mm / -10 mm Plastic Plain
0683360312
125 mm +18 mm / -10 mm Plastic Plain
0683360313
150 mm +18 mm / -10 mm Plastic Plain
0683360314
170 mm +18 mm / -10 mm Plastic Plain
0683360306
45 mm + 20 mm Plastic Plain
0683360307
50 mm +20 mm / -5 mm Plastic Plain
0683360308
60 mm +20 mm / -5 mm Plastic Plain
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
  • Secure hold with a large standing surface

  • Easy to adjust by hand or with a screwdriver

  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.