Insulation anchor with expansion nail W-DSD

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor with expansion nail W-DSD

Plate Ø 50 mm, for fastening rigid, self-supporting insulating materials, such as Styrofoam or rigid foam panels

  • Anchor diameter: 10 mm
  • Disc diameter: 50 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Embedding depth (h nom): 30 mm
  • Drill hole depth (t): 40 mm
  • Material: PP - Polypropylene
  • Material of the nail: Acrylonitrile butadiene styrene

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Insulating-ma... Anchor diameter Disc diameter Quantity PU
price/PU
0903745070
70 mm 40 mm 10 mm 50 mm
250 pcs
0903745090
90 mm 60 mm 10 mm 50 mm
250 pcs
0903745130
130 mm 100 mm 10 mm 50 mm
200 pcs
0903745110
110 mm 80 mm 10 mm 50 mm
250 pcs
0903745210
210 mm 180 mm 10 mm 50 mm
100 pcs
0903745150
150 mm 120 mm 10 mm 50 mm
150 pcs
0903745180
180 mm 150 mm 10 mm 50 mm
150 pcs
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
  • High-quality material: Anchor (PP), nail (ABS)

  • Halogen free

  • Temperature resistant from -40°C to +80°C

  • For use in push-through installation

  • Low insertion depth — less time drilling

  • Quick, easy installation