Starlock cemented carbide saw blade, single tooth

For detailed information, other images and documents, please select individual articles from the following table.

Starlock cemented carbide saw blade, single tooth

The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and immersion cuts in metal.

  • Cutting depth: 40 mm
  • Cutting width: 32 mm
  • Material: Tungsten Carbide
  • Adapter type: Starlock
  • Saw blade design: Single toothed (regular)
  • Material to be processed: Steel, Stainless steel, Fibreglass, Wood with metal
  • Suitable machines: Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 12-A

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cutting depth Cutting width Material Adapter type Quantity PU
price/PU
0696121220
40 mm 32 mm Tungsten Carbide Starlock
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
Extreme cutting performance and extra long tool life


Cemented carbide enables cutting of very hard materials.



Precise, easy and safe


The slightly curved "clean cut" tooth shape enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.