3D hinge ∅ 20 mm
3D hinge ∅ 20 mm - 1
3D hinge ∅ 20 mm - 2
3D hinge ∅ 20 mm - 3
3D hinge ∅ 20 mm - 4
3D hinge ∅ 20 mm - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3D hinge ∅ 20 mm

Can be adjusted in three directions without dismounting, wedging or opening the door leaf.

  • Roll diameter: 20 mm
  • DIN direction: DIN R/L
  • Load capacity with 2 hinges: 75 kg
  • Load capacity with 3 hinges: 125 kg
  • Suitable for: Rebated wooden doors
  • Min. flashover strength: 16 mm
  • Lateral adjustment: +/- 4 mm
  • Height adjustment: + 4 mm
  • Depth adjustment: +/- 4 mm
  • Internal drive: IH5

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Roll diameter Quantity PU
price/PU
0686340261
Steel Zinc plated yellow 20 mm
0686340260
Steel Zinc plated yellow 20 mm
0686340266
Steel Zinc plated 20 mm
0686340265
Steel Zinc plated 20 mm
0686341260
Stainless steel Plain Matt 20 mm
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
The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection.



Only one tool required to adjust the hinge (hexagon socket 4 mm).

Notice
  • To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.

  • For soft woods like fir, pine, spruce etc. we recommend using a drill with an 8.3-mm diameter.

Specified dimensions not binding. Subject to technical changes!