2C frame foam PURLOGIC® Turbo
2C frame foam PURLOGIC<SUP>® </SUP>Turbo - 1
2C frame foam PURLOGIC<SUP>® </SUP>Turbo - 2

For detailed information, other images and documents, please select individual articles from the following table.

2C frame foam PURLOGIC® Turbo

2-component cartridge foam for fast and easy door installation, non-stick after just 90 seconds

  • Chemical basis: Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate
  • Colour: Light beige
  • Smell/fragrance: Characteristic
  • Moulded density: 45 kg/m³
  • Conditions for moulded density: foamed into joints, tested in accordance with Würth test methods
  • Cell structure: Medium - fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Working life: 1 min
  • Tack-free after: 1.5 min
  • Conditions for being tack-free: tested in accordance with Würth test methods
  • Can be cut after: 8 min
  • Conditions for ability to cut: tested in accordance with Würth test methods
  • Full resilience: 20 min
  • Conditions for full resilience: tested in accordance with Würth test methods
  • Final spreading possible after: 20 min
  • Conditions for final spreading: at 20°C and 50% relative humidity, tested in accordance with Würth test methods
  • Min./max. processing temperature: 10 to 30 °C
  • Min./max. ambient processing temperature: 10 to 30 °C
  • Min./max. surface processing temperature: 10 to 30 °C
  • Min./max. processing temperature for can: 10 to 30 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Max. short-term temperature resistance: 100 °C
  • Compression strength: 4 N/cm²
  • Compression strength conditions: in accordance with DIN 53421, at 10% compression
  • Min. combined tension and shear resistance: 5 N/cm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53427
  • Min. tensile strength: 8 N/cm²
  • Conditions for tensile strength: in accordance with DIN 53455
  • Elongation at break: 10 %
  • Elongation at break conditions: in accordance with DIN 53455
  • Yield (volume) approx.: 5.5 l
  • Conditions for yield: Tested in accordance with Würth test methods
  • Contents: 210 ml
  • Weight of content: 254.1 g
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • Resistance against: Aging
  • Shelf life from production: 9 Month
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Moulded density Quantity PU
price/PU
0892147
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate Light beige Characteristic 45 kg/m³
16 pcs
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
Very quick to reach final strength


Reduces spreading time to 20 minutes, saving time and money



Good adhesive properties


Adheres well to various wall attachment and frame materials



Dimensionally stable foam


  • No pressing during and after the hardening phase

  • < 5% dimensional change


General test certificate from construction authorities


Complies with building material class B2 in accordance with DIN 4102, Part 1



Uniform, fine-celled foam structure



High degree of emptying



Resistant to ageing

Notice
  • Does not adhere to polyethylene, silicone, PTFE and grease

  • Primer must be applied to porous and absorbent surfaces


*Tested in accordance with the respective Würth testing methods

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.