1/4 inch and 1/2 inch socket wrench assortment

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch and 1/2 inch socket wrench assortment

59-piece: Extensive 1/4 inch and 1/2 inch assortment for a very wide range of applications, ratchets with lever reverse.

  • Number of pieces in assortment/set: 59 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Quantity PU
price/PU
096509059
59 PCS
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
Safety data sheet
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
Contents: 59 parts



1/4 inch:


  • 1 lever ratchet

  • 1 25 mm angled extension

  • 1 150 mm extension

  • 1 150 mm flexible extension

  • 1 cardan joint,

  • 1 1/4 inch screwdriver handle

  • 1 adapter with quick-change chuck

  • 12 socket wrench inserts, sizes:

4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14


  • 3 PH bits:

PH 1, 2, 3


  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm


  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40


  • 1 slotted bit:

0.8 x 5.5 mm



1/2 inch:


  • 1 lever ratchet

  • 1 53 mm angled extension

  • 1 125 mm extension

  • 1 250 mm extension

  • 1 cardan joint

  • 19 socket wrench inserts, sizes:

10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32