Slotted screwdriver
Slotted screwdriver - 1
Slotted screwdriver - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver

Round blade

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Blade length Handle length/handle width Quantity PU
price/PU
061323108
1.2 x 8 mm 175 mm 114 / 38 mm
1 pcs
061323103
0.5 x 3 mm 80 mm 73 / 20 mm
1 pcs
061323104
0.8 x 4 mm 100 mm 84 / 27 mm
1 pcs
061323110
1.6 x 10 mm 200 mm 114 / 38 mm
1 pcs
061323112
1.6 x 12 mm 200 mm 120 / 41 mm
1 pcs
0613231055
1 x 5.5 mm 125 mm 96 / 31 mm
1 pcs
0613231065
1.2 x 6.5 mm 150 mm 106 / 35 mm
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
  • Blade: Matt chrome-plated

  • Tip: DIN 5264-A, ISO 2380, Black Point

  • Standard: DIN 5265