Complete printed Clipster number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Clipster number plate holder

Ideal if mounting space on vehicle is tight

  • Version: Complete, base plate and strip
  • Suitable for number-plate size: 520 x 110 mm
  • Printed strip width x printed strip height: 460 x 12 mm
  • Width: 520 mm
  • Height: 136 mm
  • Material: Plastic

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Minimum order quantity note Version Quantity PU
price/PU
0824964
1-coloured 1 PCS PU = 100 pieces, including print costs and layout Complete, base plate and strip
1 pcs
082496420
1-coloured 1 PCS PU = 20 pieces, including print costs and layout Complete, base plate and strip
1 pcs
082421 01
Raised, white 500 PCS Complete, base plate and strip
1 pcs
082421 02
Raised, chrome 500 PCS Complete, base plate and strip
1 pcs
082411 01
Silver negative 100 PCS Complete, base plate and strip
1 pcs
082411
1-coloured white 100 PCS Complete, base plate and strip
1 pcs
082411 03
Silver positive 100 PCS Complete, base plate and strip
1 pcs
082412
2-coloured 100 PCS Complete, base plate and strip
1 pcs
082413
3-coloured 100 PCS Complete, base plate and strip
1 pcs
082414
4-coloured 100 PCS Complete, base plate and strip
1 pcs
082415
5-coloured 100 PCS Complete, base plate and strip
1 pcs
082416
6-coloured 100 PCS Complete, base plate and strip
1 pcs
082417
7-coloured 100 PCS Complete, base plate and strip
1 pcs
082418
8-coloured 100 PCS Complete, base plate and strip
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
Printed in several colours or with raised printing



High-quality system with flexible interchangeable bar



Also fits round vehicle contours



Easy to use


Bar attached from the front



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



Large printing area


Provides ideal opportunities for optimum advertising

Proof of Performance

Meets EU directive (EEC 74/483)