Maintenance spray

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Maintenance spray

For lubricating hinges, tool mounts and machine mounts

  • Chemical basis: Mineral oil
  • Colour: Light brown
  • Shelf life from production: 24 Month
  • Max. temperature conditions: 150 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Kinematic oil basis viscosity: 29.5 cSt
  • Conditions for viscosity of oil basis: at 40°C
  • Container: Aerosol can

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Min./max. temperature conditions Min. temperature conditions Min. flashing point Quantity PU
price/PU
0893051
0.15 l -15 to 150 °C -15 °C -26 °C
0893051702
100 ml -30 to 150 °C -30 °C
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
Highly effective wear protection additives guarantee optimal friction reduction


Prevents premature wear and seizure of hammer drills in machine mounts.



Excellent penetration and cleaning performance


  • Keeps door and window hinges running smoothly

  • Lubricates and preserves all precision-engineered parts


Resin-free and acid-free


Sensitive components are not corroded.



Silicone-free



Also suitable for use as gun oil