Combi screw tap bit, HSS

For detailed information, other images and documents, please select individual articles from the following table.

Combi screw tap bit, HSS

Ground precision tool for drilling, thread cutting and countersinking in one step.

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Recommended rotation speed in steel Recommended rotation speed in plastics/NF metal Quantity PU
price/PU
0653973
M3 x 0,5 1600 U/min(rpm) 1900 U/min(rpm)
1 pcs
06539710
M10 x 1,5 450 U/min(rpm) 550 U/min(rpm)
1 pcs
0653974
M4 x 0,7 1200 U/min(rpm) 1500 U/min(rpm)
1 pcs
0653975
M5 x 0,8 950 U/min(rpm) 1200 U/min(rpm)
1 pcs
0653978
M8 x 1,25 600 U/min(rpm) 700 U/min(rpm)
1 pcs
0653976
M6 x 1 800 U/min(rpm) 950 U/min(rpm)
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
For use in drills with clockwise/anti-clockwise rotation such as:


  • Stationary drills

  • Hand drills

  • Cordless drills