Adhesive tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adhesive tape

For adhering pipe insulation cut surfaces. For sealing ventilation ducts and air-conditioning ducts. For bundling and protecting.

  • Backing material: PVC
  • Adhesive base: Natural rubber
  • Thickness: 0.20 mm
  • Width: 50 mm
  • Length: 20 m
  • Min./max. temperature resistance: -5 to 60 °C
  • Min. processing temperature: 5 °C
  • Elongation at break: 250 %
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Backing material Adhesive base Thickness Quantity PU
price/PU
0874100050
Silver coloured PVC Natural rubber 0.20 mm
0874100060
Black PVC Natural rubber 0.20 mm