Concealed hinge, TIOMOS Impresso 120
Concealed hinge, TIOMOS Impresso 120 - 1
Concealed hinge, TIOMOS Impresso 120 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS Impresso 120

Seamless joints on doors up to 22-mm thick

  • Type of assembly: Toolless

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F017139428
Full support mm Yes Yes
F017139429
Supported 3 mm Yes Yes
F017139430
Half support 9.5 mm Yes Yes
F017139513
Full support mm Yes Yes
F017139514
Supported 3 mm Yes Yes
F017139515
Supported 9.5 mm Yes Yes
F017139555
Enclosed 19 mm Yes Yes
F017139558
Enclosed 19 mm Yes Yes
F034139399
Full support mm No Yes
F034139400
Supported 3 mm No Yes
F034139401
Half support 9.5 mm No Yes
F034139484
Full support mm No Yes
F034139485
Supported 3 mm No Yes
F034139486
Half support 9.5 mm No Yes
F034139556
Enclosed 19 mm No Yes
F034139559
Enclosed 19 mm No Yes
F035139456
Full support mm No No
F035139457
Supported 3 mm No No
F035139458
Half support 9.5 mm No No
F035139541
Full support mm No No
F035139542
Supported 3 mm No No
F035139543
Half support 9.5 mm No No
F035139557
Enclosed 19 mm No No
F035139560
Enclosed 19 mm No No
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
Tool-free assembly



Easy-to-adjust depth using threaded screw



Available in 3 versions:


  • With integrated damping (3 damping settings configurable)

  • Without integrated damping

  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.