Concealed hinge TIOMOS click-on 160
Concealed hinge TIOMOS click-on 160 - 1
Concealed hinge TIOMOS click-on 160 - 2
Concealed hinge TIOMOS click-on 160 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge TIOMOS click-on 160

Built-in finger protection, does not open wider than ∅ 7 mm

  • Hole drilling: 52/5.5 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Opening angle: 160 Degree

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F028138747
Supported 3 mm Yes Yes
F028138748
Half support 9.5 mm No Yes
F045138681
Full support mm No Yes
F045138682
Supported 3 mm No Yes
F045138683
Half support 9.5 mm No Yes
F045138684
Full support mm No Yes
F045138685
Supported 3 mm No Yes
F045138686
Half support 9.5 mm No Yes
F046138803
Full support mm No No
F046138804
Supported 3 mm No No
F046138805
Half support 9.5 mm No No
F028138743
Full support mm Yes Yes
F028138744
Supported 3 mm Yes Yes
F028138745
Half support 9.5 mm Yes Yes
F028138746
Full support mm Yes Yes
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
Easy depth adjustment thanks to threaded screw



3D adjustment with compatible mounting plate



Available in 3 different versions


  • With integrated damping (3 adjustable damping levels)

  • Without integrated damping

  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes!