Plastic frame anchor W-UR 10 SymCon®
Plastic frame anchor W-UR 10 SymCon<SUP>®</SUP> - 1
Plastic frame anchor W-UR 10 SymCon<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 10 SymCon®

With countersunk head screw, zinc-plated steel. Approved for high loads in concrete (single mounting), aerated concrete and masonry.

  • Anchor diameter: 10 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Through-hole in the component to be connected (d f): 10.5 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Attachment height (t fix 1) Anchor diameter Nominal drill-bit diameter (d 0) Quantity PU
price/PU
5911010003
100 mm 60 mm 10 mm 10 mm
50 pcs
5911010005
135 mm 95 mm 10 mm 10 mm
50 pcs
5911010002
80 mm 40 mm 10 mm 10 mm
50 pcs
5911010001
50 mm 10 mm 10 mm 10 mm
50 pcs
5911010004
115 mm 75 mm 10 mm 10 mm
50 pcs
5911010006
160 mm 120 mm 10 mm 10 mm
50 pcs
5911010009
230 mm 190 mm 10 mm 10 mm
50 pcs
5911010008
200 mm 160 mm 10 mm 10 mm
50 pcs
5911010007
185 mm 145 mm 10 mm 10 mm
50 pcs
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
Virtually no movement of the anchor sleeve


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Reliable post-spreading characteristics


Enabled by geometry of the SymCon plug screw



Increased load introduction


Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)



Low assembly workload


Wall plug body and special screw are pre-assembled



Saves an additional U washer and prevents contact corrosion



Multiple insertion depths


  • Concrete: 3 insertion depths (40, 50 and 70 mm)

  • Masonry: 2 insertion depths (50 and 70 mm)
Notice

When anchoring in solid brick and solid sand-lime brick, we recommend performing pull-out tests due to differences in brick manufacturing

European Technical Approval ETA-11/0309