Solid steel screw clamp with wooden handle
Solid steel screw clamp with wooden handle - 1
Solid steel screw clamp with wooden handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid steel screw clamp with wooden handle

Easy and handy clamping tool for flexible, elastic and sensitive clamping.

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
071467416
160 mm 80 mm 16 mm 7.5 mm
071467425
250 mm 120 mm 22 mm 10.5 mm
071467420
200 mm 100 mm 19.5 mm 9.5 mm
071467430
300 mm 140 mm 25 mm 12 mm
071467440
400 mm 120 mm 25 mm 12 mm
071467450
500 mm 120 mm 25 mm 12 mm
071467460
600 mm 120 mm 25 mm 12 mm
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
Dimensionally stable and warp-resistant even under high loads


One-piece fixed and sliding bars heat-formed, hardened and galvanised



Optimum adaptation and enhanced corrosion protection


Movable pressure plate, galvanised



Extremely wear-resistant and effortless to use


Cold-hardened and burnished trapezoidal thread spindle



Optimal power transmission


Manageable wooden handle, riveted burr-free