Dry wall screw with double-start thread
Dry wall screw with double-start thread - 1
Dry wall screw with double-start thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dry wall screw with double-start thread

For screwing on metal substructures up to max. 1 mm

  • Internal drive: H2
  • Material: Steel
  • Surface: Phosphated
  • Head type: Bugle head
  • Thread format: Double thread
  • RoHS-compliant: Yes

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length Head diameter Quantity PU
price/PU
018903525
3.5 mm 25 mm 18 mm 8.4 mm
1000 pcs
018903535
3.5 mm 35 mm 28 mm 8.4 mm
018903919
3.9 mm 19 mm 12 mm 8.5 mm
1000 pcs
018903545
3.5 mm 45 mm 38 mm 8.4 mm
1000 pcs
018903930
3.9 mm 30 mm 22 mm 8.5 mm
1000 pcs
018903965
3.9 mm 65 mm 40 mm 8.5 mm
1000 pcs
018904 75
4.0 mm 75 mm 50 mm 8.5 mm
018905 120
5.0 mm 120 mm 70 mm 8.5 mm
250 pcs
018905 90
5.0 mm 90 mm 60 mm 8.5 mm
500 pcs
018903935
3.9 mm 35 mm 28 mm 8.5 mm
1000 pcs
018903945
3.9 mm 45 mm 31 mm 8.5 mm
1000 pcs
018903955
3.9 mm 55 mm 35 mm 8.5 mm
1000 pcs
018903925
3.9 mm 25 mm 18 mm 8.5 mm
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
  • Double-start thread with special needle tip

  • Hardened, phosphated steel

  • Bugle head with PH 2 cross recess drive