45° bar console
45° bar console - 1
45° bar console - 2
45° bar console - 3

For detailed information, other images and documents, please select individual articles from the following table.

45° bar console

  • Gloss level: Matt
  • Height: 180 mm
  • Diameter: 45 mm
  • Load capacity per pair: 40 kg
  • Max. console spacing: 900 mm
  • Mounting plate diameter: 90 mm
  • Angle: 45 Degree

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Height Quantity PU
price/PU
0684900311
Steel Chrome plated Matt 180 mm
1 pcs
0684900313
Stainless steel Plain Matt 180 mm
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
Support element


  • Stylish and solid

  • High-quality surfaces, easy to clean


Space-saving


More space for working and for storage



45° inclination, height 180 mm, diameter 45 mm

Specified dimensions not binding. Subject to technical changes!