Tallin 3-in-1 parka
Tallin 3-in-1 parka - 1
Tallin 3-in-1 parka - 2
Tallin 3-in-1 parka - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tallin 3-in-1 parka

Functional, comfortable, warm jacket in a sporty design.

  • Colour: Black
  • Material: 100% polyester
  • Coating weight of mesh per m²: 160 g
  • Material inner jacket: 100% polyester
  • Coating weight inner jacket per m²: 240 g
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M411176010
XS Black 100% polyester 160 g
1 pcs
M411176000
S Black 100% polyester 160 g
1 pcs
M411176001
M Black 100% polyester 160 g
1 pcs
M411176002
L Black 100% polyester 160 g
1 pcs
M411176003
XL Black 100% polyester 160 g
1 pcs
M411176004
XXL Black 100% polyester 160 g
1 pcs
M411176005
3XL Black 100% polyester 160 g
1 pcs
M411176006
4XL Black 100% polyester 160 g
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
  • Ripstop fabric (high tear-resistance), light, robust, breathable, waterproof (5000-mm water column)

  • 2 front pockets, 2 inside pockets, breast pocket

  • Covered, waterproof front zip, bonded seams

  • High collar, adjustable cuffs and hem, detachable hood

  • EN 343 class 3/3 certified outer jacket, removable fleece jacket with 2 pockets and lined sleeves