Pipe clamp TIPP® heavy-duty - C2C
Pipe clamp TIPP<SUP>®</SUP> heavy-duty - C2C - 1
Pipe clamp TIPP<SUP>®</SUP> heavy-duty - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® heavy-duty - C2C

Two-screw clamp

  • Connection thread: M16
  • Material: Sheet steel
  • Min./max. temperature resistance: -30 to 100 °C
  • Material of the sound insulation: EPDM - Ethylene propylene diene terpolymer natural rubber
  • Ultraviolet resistance: Yes
  • Halogen-free: Yes
  • Resistance against: Ozone, Aging, Diluted acids and lyes, Alcoholic solutions
  • Chlorine-free: Yes
  • Silicone-free: Yes
  • Surface: Zinc plated
  • Thread type: Metric thread
  • Building material class: B2 - Normally inflammable

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Length Metal-band width Metal belt thickness Quantity PU
price/PU
0543215354
354-358 mm 435 mm 40 mm 4 mm
1 pcs
0543215404
404-408 mm 485 mm 40 mm 4 mm
1 pcs
0543215108
108-118 mm 176 mm 30 mm 3 mm
1 pcs
0543215159
159-165 mm 241 mm 40 mm 4 mm
1 pcs
0543215133
133-137 mm 213 mm 40 mm 4 mm
1 pcs
0543215188
188-194 mm 270 mm 40 mm 4 mm
1 pcs
0543215164
164-170 mm 246 mm 40 mm 4 mm
1 pcs
0543215193
193-203 mm 279 mm 40 mm 4 mm
1 pcs
0543215320
320-328 mm 405 mm 40 mm 4 mm
1 pcs
0543215267
267-277 mm 335 mm 40 mm 4 mm
1 pcs
0543215297
297-304 mm 381 mm 40 mm 4 mm
1 pcs
0543215208
208-214 mm 290 mm 40 mm 4 mm
1 pcs
0543215138
138-145 mm 221 mm 40 mm 4 mm
1 pcs
0543215244
244-254 mm 330 mm 40 mm 4 mm
1 pcs
0543215217
217-224 mm 300 mm 40 mm 4 mm
1 pcs
0543215310
310-320 mm 394 mm 40 mm 4 mm
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
Two locking screws for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.



Optimum guarantee against slipping


Pre-mounted rubber insert



Rubber insert


  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.