Two-pin voltage tester Multi-Tester Pro II LCD
Two-pin voltage tester Multi-Tester Pro II LCD - 1
Two-pin voltage tester Multi-Tester Pro II LCD - 2
Two-pin voltage tester Multi-Tester Pro II LCD - 3
Two-pin voltage tester Multi-Tester Pro II LCD - 4

For detailed information, other images and documents, please select individual articles from the following table.

Two-pin voltage tester Multi-Tester Pro II LCD

Overvoltage category CAT IV (1000 V) — suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems

  • Display: LCD
  • Min./max. voltage range AC: 3-1000 V/AC
  • Min./max. voltage range DC: 4-1400 V/DC
  • Min./max. frequency: 0 / 1000 Hz
  • Continuity testing, min./max. electrical resistance: 0-10 kOhm
  • Min. voltage for phase testing: 100 V/AC
  • Switchable load: 30 mA at 230V/AC
  • Diode testing: Yes
  • Polarity testing: Yes (- in LCD)
  • PELV display: Visual, Vibrating
  • Display min./max. electrical resistance display: 0.001-199.9 kOhm
  • Min./max. frequency display: 16.6-500 Hz
  • IP protection class: IP 65
  • Overvoltage protection category: CAT IV/1000 V
  • EN standard: 61243-3
  • Rechargeable battery/battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS
  • Length x width x depth: 300 x 75 x 20 mm
  • Weight: 290 g
  • Length: 300 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Display Min./max. voltage range AC Min./max. voltage range DC Min./max. frequency Quantity PU
price/PU
071553 175
LCD 3-1000 V/AC 4-1400 V/DC 0 / 1000 Hz
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
Test equipment with maximum safety level


(CAT IV 1000 V)



No presetting, intuitive operation


Automatic testing range selection



Voltages can also be displayed without battery


Visual and vibratory warning from 35 V AC/DC when operating with batteries



FI/RCD test using two buttons


Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be measured.



Screwable 4-mm test probe adapter


  • Enhanced hold in safety socket and CEE socket

  • Suitable for narrow test openings


Energy-saving


Automatic shut-off device

Notice

Tests without finger contact allow full protective clothing to be worn