Hammer drill bit with SDS-max drive arbor Quadro-S
Hammer drill bit with SDS-max drive arbor Quadro-S - 1
Hammer drill bit with SDS-max drive arbor Quadro-S - 2
Hammer drill bit with SDS-max drive arbor Quadro-S - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit with SDS-max drive arbor Quadro-S

Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges.

  • Number of spirals: 4 PCS
  • Drilling speed (point system): 3 of 4 points
  • Smoothness of running (points system): 3 of 4 points
  • Accuracy (point system): 2 of 4 points
  • Reinforcement strength (points system): 2 of 4 points
  • Service life (points system): 2 of 4 points
  • Tool holding device: Suitable for SDS-max

See product details

Available in 42 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Number of spirals Quantity PU
price/PU
0647701534
15 mm 340 mm 200 mm 4 PCS
1 pcs
0647701434
14 mm 340 mm 200 mm 4 PCS
1 pcs
0647701454
14 mm 540 mm 400 mm 4 PCS
1 pcs
0647701554
15 mm 540 mm 400 mm 4 PCS
1 pcs
0647701634
16 mm 340 mm 200 mm 4 PCS
1 pcs
0647701694
16 mm 940 mm 800 mm 4 PCS
1 pcs
0647701834
18 mm 340 mm 200 mm 4 PCS
1 pcs
0647701854
18 mm 540 mm 400 mm 4 PCS
1 pcs
0647702252
22 mm 520 mm 400 mm 4 PCS
1 pcs
0647701894
18 mm 940 mm 800 mm 4 PCS
1 pcs
0647702432
24 mm 320 mm 200 mm 4 PCS
1 pcs
0647702292
22 mm 920 mm 800 mm 4 PCS
1 pcs
0647702592
25 mm 920 mm 800 mm 4 PCS
1 pcs
0647702452
24 mm 520 mm 400 mm 4 PCS
1 pcs
0647702552
25 mm 520 mm 400 mm 4 PCS
1 pcs
0647702857
28 mm 570 mm 450 mm 4 PCS
1 pcs
0647702837
28 mm 370 mm 250 mm 4 PCS
1 pcs
0647702867
28 mm 670 mm 550 mm 4 PCS
1 pcs
0647703037
30 mm 370 mm 250 mm 4 PCS
1 pcs
0647703057
30 mm 570 mm 450 mm 4 PCS
1 pcs
0647703257
32 mm 570 mm 450 mm 4 PCS
1 pcs
0647703237
32 mm 370 mm 250 mm 4 PCS
1 pcs
0647703292
32 mm 920 mm 800 mm 4 PCS
1 pcs
0647703537
35 mm 370 mm 250 mm 4 PCS
1 pcs
0647703837
38 mm 370 mm 250 mm 4 PCS
1 pcs
0647703557
35 mm 570 mm 450 mm 4 PCS
1 pcs
0647703857
38 mm 570 mm 450 mm 4 PCS
1 pcs
0647704057
40 mm 570 mm 450 mm 4 PCS
1 pcs
0647704037
40 mm 370 mm 250 mm 4 PCS
1 pcs
0647705257
52 mm 570 mm 450 mm 4 PCS
1 pcs
0647704092
40 mm 920 mm 800 mm 4 PCS
1 pcs
0647704557
45 mm 570 mm 450 mm 4 PCS
1 pcs
0647701234
12 mm 340 mm 200 mm 4 PCS
1 pcs
0647701254
12 mm 540 mm 400 mm 4 PCS
1 pcs
0647701269
12 mm 690 mm 550 mm 4 PCS
1 pcs
0647702032
20 mm 320 mm 200 mm 4 PCS
1 pcs
0647702052
20 mm 520 mm 400 mm 4 PCS
1 pcs
0647702092
20 mm 920 mm 800 mm 4 PCS
1 pcs
0647702232
22 mm 320 mm 200 mm 4 PCS
1 pcs
0647702532
25 mm 320 mm 200 mm 4 PCS
1 pcs
0647703567
35 mm 670 mm 550 mm 4 PCS
1 pcs
0647701654
16 mm 540 mm 400 mm 4 PCS
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
No hooking in


The drill bit tends to hook into reinforcements to a far lesser extent thanks to the geometry with four cutting edges.



Precise spot drilling


The special self-centring point enables precise spot drilling.



Greater precision


This is the result of the four cutting edges of the drill bit head being better positioned in the drill hole, as well as the four-spiral drill bit helix and the smaller friction surface. The four large-volume feed helixes ensure fast transport of drilling dust.

Notice

Please note: With long drill bit lengths, pre-drill with a short drill bit of the same diameter!

Iron reinforcements may only be drilled through with permission from a structural engineer.