Tipmatic pin
Tipmatic pin  - 1
Tipmatic pin  - 2
Tipmatic pin  - 3
Tipmatic pin  - 4
Tipmatic pin  - 5
Tipmatic pin  - 6
Tipmatic pin  - 7
Tipmatic pin  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic pin

Held with magnet and ejection pin to bypass the locking

  • Material: Plastic
  • Colour: Light grey RAL 7035

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Quantity PU
price/PU
F069135396
Plastic Light grey RAL 7035
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
  • For all furniture hinges without closing mechanism (without spring)

  • Up to 10° opening angle

  • Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-less depth adjustment
Notice

Tipmatic pin functions with all furniture hinges without automatic closing function (not spring-loaded).

Specified dimensions not binding. Subject to technical changes.