Concealed hinge, TIOMOS Impresso 110
Concealed hinge, TIOMOS Impresso 110 - 1
Concealed hinge, TIOMOS Impresso 110 - 2
Concealed hinge, TIOMOS Impresso 110 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS Impresso 110

Seamless joints on doors up to 24-mm thick

  • Type of assembly: Toolless

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F017139414
Full support mm Yes Yes
F017139415
Supported 3 mm Yes Yes
F017139499
Full support mm Yes Yes
F017139500
Supported 3 mm Yes Yes
F017139501
Half support 9.5 mm Yes Yes
F017139502
Enclosed 19 mm Yes Yes
F034139385
Full support mm No Yes
F034139386
Supported 3 mm No Yes
F034139470
Full support mm No Yes
F034139471
Supported 3 mm No Yes
F034139472
Half support 9.5 mm No Yes
F035139442
Full support mm No No
F035139443
Supported 3 mm No No
F035139527
Full support mm No No
F035139528
Supported 3 mm No No
F035139529
Half support 9.5 mm No No
F035139530
Enclosed 19 mm No No
F017139416
Half support 9.5 mm Yes Yes
F017139417
Enclosed 19 mm Yes Yes
F034139387
Half support 9.5 mm No Yes
F034139388
Enclosed 19 mm No Yes
F034139473
Enclosed 19 mm No Yes
F035139444
Half support 9.5 mm No No
F035139445
Enclosed 19 mm No No
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
Tool-free assembly



Easy-to-adjust depth using threaded screw



Available in 3 versions


  • With integrated damping (3 damping settings configurable)

  • Without integrated damping

  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes.