Dry lubricant spray PTFE

For detailed information, other images and documents, please select individual articles from the following table.

Dry lubricant spray PTFE

Dry lubrication, does not attract dirt and dust

  • Chemical basis: Polytetrafluoroethylene
  • Colour: Milky-transparent (protective film)
  • Density: 0.6 g/cm³
  • Smell/fragrance: Characteristic
  • Min. temperature conditions: -180 °C
  • Max. temperature conditions: 260 °C
  • Boiling point: -44 °C
  • VOC concentration (CH): 588.66 g/l
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: No
  • Mineral oil-free: Yes
  • AOX-free: Yes
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density Smell/fragrance Quantity PU
price/PU
0893550
Polytetrafluoroethylene Milky-transparent (protective film) 0.6 g/cm³ Characteristic
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
Eliminates squeaks, creaks and stiff movement


Offers lasting wear protection



Film thickness of 10 µm


Can be used for even the smallest tolerances in precision engineering



Very high resistance


  • Resistant to temperatures from –180°C to +260°C (briefly)

  • Permanently resistant to water, acids and alkalis


Mineral-oil-free



Silicone-free

Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.