1/4 inch bit holder, magnetic
1/4 inch bit holder, magnetic - 1
1/4 inch bit holder, magnetic - 2
1/4 inch bit holder, magnetic - 3
1/4 inch bit holder, magnetic - 4
1/4 inch bit holder, magnetic - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit holder, magnetic

Innovative bit holder with one-hand quick-change function

  • Drive: 1/4 inch
  • Drive type: Hexagon
  • Tip size: 1/4 inch
  • Tip type: Internal hexagon socket
  • Sleeve diameter: 10.5 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Blade length Length Version Drive Quantity PU
price/PU
0614176638
40 mm 66 mm 1/4 inch
1 pcs
0614176639
120 mm 150 mm With guide sleeve 1/4 inch
1 pcs
0614176645
310 mm 350 mm With guide sleeve 1/4 inch
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
Very rapid and simple bit replacement


One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.



Access deep and hard-to-reach screw heads


Very slim design (∅ max. 10.5 mm)



For bits with hexagon head drive to DIN 3126