Nail anchor SHARK® Hammer type FK
Nail anchor SHARK<SUP>® </SUP>Hammer type FK - 1
Nail anchor SHARK<SUP>® </SUP>Hammer type FK - 2
Nail anchor SHARK<SUP>® </SUP>Hammer type FK - 3
Nail anchor SHARK<SUP>® </SUP>Hammer type FK - 4

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer type FK

With fast assembly and a proven performance, this product offers an all-round solution for fastening light loads using push-through installation

  • Material of the nail: Steel
  • Surface: Zinc plated

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Embedding depth (h nom) Quantity PU
price/PU
590630530
5 mm 30 mm 5 mm 25 mm
200 pcs
590630540
5 mm 40 mm 15 mm 25 mm
200 pcs
590630630
6 mm 30 mm 5 mm 30 mm
200 pcs
590630640
6 mm 40 mm 10 mm 30 mm
200 pcs
590630660
6 mm 60 mm 30 mm 30 mm
200 pcs
590630680
6 mm 80 mm 50 mm 30 mm
200 pcs
590630550
5 mm 50 mm 25 mm 25 mm
200 pcs
590630845
8 mm 45 mm 5 mm 40 mm
100 pcs
590630650
6 mm 50 mm 20 mm 30 mm
200 pcs
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
  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersinking and leaving protruding

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free