Segmented Grinding Disc For Stainless Steel

For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc For Stainless Steel

Zirconia alumina, especially suitable for machining stainless steel.

  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Zirconium conrundum

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Drill hole Grid size Version Quantity PU
price/PU
0578312542
125 mm 22.23 mm 40 Domed
100 pcs
0578312562
125 mm 60 Domed
100 pcs
0578312582
125 mm 80 Domed
100 pcs
0579430516
115 mm 22.23 mm 60 Straight
10 pcs
0579430314
115 mm 22.23 mm 40 Domed
10 pcs
0579430316
115 mm 22.23 mm 60 Domed
10 pcs
0579430318
115 mm 22.23 mm 80 Domed
10 pcs
0579430324
125 mm 22.23 mm 40 Domed
10 pcs
0579430326
125 mm 22.23 mm 60 Domed
10 pcs
0579430328
125 mm 22.23 mm 80 Domed
10 pcs
0579430518
115 mm 22.23 mm 80 Straight
10 pcs
0579430524
125 mm 22.23 mm 40 Straight
10 pcs
0579430528
125 mm 22.23 mm 80 Straight
10 pcs
0579430526
125 mm 22.23 mm 60 Straight
10 pcs
0579430317
115 mm 22.23 mm 60 Domed
100 pcs
0579430315
115 mm 22.23 mm 40 Domed
100 pcs
0579430327
125 mm 22.23 mm 60 Domed
100 pcs
0579430319
115 mm 22.23 mm 80 Domed
100 pcs
0579430325
125 mm 22.23 mm 40 Domed
100 pcs
0579430515
115 mm 22.23 mm 40 Straight
100 pcs
0579430329
125 mm 22.23 mm 80 Domed
100 pcs
0579430519
115 mm 22.23 mm 80 Straight
100 pcs
0579430525
125 mm 22.23 mm 40 Straight
100 pcs
0579430517
115 mm 22.23 mm 60 Straight
100 pcs
0579430529
125 mm 22.23 mm 80 Straight
100 pcs
0579430527
125 mm 22.23 mm 60 Straight
100 pcs
0579430514
115 mm 22.23 mm 40 Straight
10 pcs
0579430376
178 mm 22.23 mm 60 Domed
10 pcs
0579430378
178 mm 22.23 mm 80 Domed
10 pcs
0579430374
178 mm 22.23 mm 40 Domed
10 pcs
0579430311
115 mm 22.23 mm 120 Domed
10 pcs
0579430321
125 mm 22.23 mm 120 Domed
10 pcs
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
For freehand grinding with electric or pneumatic angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



Robust polyester-cotton mixed fabric



Glass fabric backing disc



Abrasive cloth (zirconia alumina)


  • Long service life

  • High rate of material removal

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )