Cabinet hanger SH 26 visible
Cabinet hanger SH 26 visible - 1
Cabinet hanger SH 26 visible - 2
Cabinet hanger SH 26 visible - 3
Cabinet hanger SH 26 visible - 4
Cabinet hanger SH 26 visible - 5
Cabinet hanger SH 26 visible - 6
Cabinet hanger SH 26 visible - 7
Cabinet hanger SH 26 visible - 8
Cabinet hanger SH 26 visible - 9
Cabinet hanger SH 26 visible - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cabinet hanger SH 26 visible

Suitable for steel rail and hook suspension

  • Material: Steel
  • EN standard: 15939
  • Load capacity per pair: 104 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Colour Material EN standard Quantity PU
price/PU
F155148254
Powder-coated Pure white RAL 9010 Steel 15939
F155148253
Nickel plated Satin nickel coloured Steel 15939
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
  • Load up to 104 kg per wall unit in accordance with DIN EN 15939

  • Visible mounting that only takes up a small amount of space

  • Fast and accurate adjustment with Phillips screwdriver size 2

  • All-steel version
Notice

Secure the top cabinet against unintentional dismounting.



Mounting with particle board screw ∅ 4 x 16 mm

Specified dimensions not binding. Subject to technical changes.