Starlock saw blade, double tooth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Starlock saw blade, double tooth

For clean, tear-free separating and immersion cuts

  • Material: Bimetal
  • Adapter type: Starlock
  • Saw blade design: Double toothed (Japan)
  • Material to be processed: Softwood, Hardwood, Laminated panels, Laminate, Fibreglass, GRP
  • Suitable machines: Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cutting depth Cutting width Material Adapter type Quantity PU
price/PU
0696121110
50 mm 32 mm Bimetal Starlock
0696121111
40 mm 65 mm Bimetal Starlock
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
Precise, clean cut


The slightly curved "clean cut" toothed blade enables a clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.