A2 assembly and parts cleaner

For detailed information, other images and documents, please select individual articles from the following table.

A2 assembly and parts cleaner

Workshop-friendly and safe special cold cleaner with high degree of safety

  • Contents: 600 ml
  • Smell/fragrance: Mild
  • Colour: Transparent
  • Chemical basis: Aliphatic hydrocarbon
  • Density/conditions: 0.75 g/cm³ / Active substance, 20°C
  • Min. flashing point: 40 °C
  • Acetone-free: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
price/PU
08901094
600 ml Mild Transparent Aliphatic hydrocarbon
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
Complies with the recommendation of the relevant professional association in Germany


Flash point can be specifically selected from 40–42°C



Protects against electrostatic discharge


Electric conductivity additive is used



Reduces potential risks in the workplace and the need for hazard labelling


  • Due to solvents with no aromatic compounds

  • Due to use of non-combustible propellant


High cleaning performance


Removes greasy and oily soiling



Acetone-free, AOX-free and silicone-free

Notice

Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.