AW® bit
AW<SUP>®</SUP> bit - 1
AW<SUP>®</SUP> bit - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AW® bit

C 6.3 (1/4 inch)

  • Drive: C 6.3 (1/4 inch)
  • Drive type: Outer hexagon
  • Length: 25 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Drive type Length Quantity PU
price/PU
06145110
AW10 C 6.3 (1/4 inch) Outer hexagon 25 mm
06145120
AW20 C 6.3 (1/4 inch) Outer hexagon 25 mm
06145125
AW25 C 6.3 (1/4 inch) Outer hexagon 25 mm
06145130
AW30 C 6.3 (1/4 inch) Outer hexagon 25 mm
06145140
AW40 C 6.3 (1/4 inch) Outer hexagon 25 mm
10 pcs
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
Benefits of AW output:


  • Better force transfer

  • Longer service life

  • Optimum centring

  • Largest possible contact surface of bit in screw drive


Ejection forces:


Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.