Plastic cable drum 250 V
Plastic cable drum 250 V - 1
Plastic cable drum 250 V - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic cable drum 250 V

K2 in line with BGI 600

  • Cable type: H07RN-F3G1.5 mm²
  • Version: 3 grounding-contact sockets, 16 A, 250 V
  • IP protection class: IP X4
  • Protection class: Protection class II/protective insulation
  • Width: 210 mm
  • Height: 395 mm
  • Nominal voltage: 250 V/AC

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cable length Cable type Version IP protection class Quantity PU
price/PU
0774125315
25 m H07RN-F3G1.5 mm² 3 grounding-contact sockets, 16 A, 250 V IP X4
1 pcs
0774140315
40 m H07RN-F3G1.5 mm² 3 grounding-contact sockets, 16 A, 250 V IP X4
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
  • Drum housing made of special plastic

  • Generously dimensioned, swivelling rotary crank handle

  • Innovative plug mounting

  • Locking brake with "Open/Close switch"

  • RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704

  • Made in Germany
Notice

Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.

  • Complies with BGI 608

  • Tested according to EN standard 61242