VARIFIX® base plate - C2C
 VARIFIX<SUP>® </SUP>base plate - C2C - 1
 VARIFIX<SUP>® </SUP>base plate - C2C - 2
 VARIFIX<SUP>® </SUP>base plate - C2C - 3
 VARIFIX<SUP>® </SUP>base plate - C2C - 4

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® base plate - C2C

Ideal for support in the domestic engineering sector for various assemblies.

  • Surface: Zinc plated
  • Material: Steel

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection thread Length Width Thickness Quantity PU
price/PU
0862400100
M8 80 mm 30 mm 3 mm
25 pcs
0862400105
M10 120 mm 40 mm 4 mm
25 pcs
0862400101
M10 80 mm 30 mm 3 mm
25 pcs
0862400102
M12 80 mm 30 mm 3 mm
25 pcs
0862400107
M16 120 mm 40 mm 4 mm
25 pcs
0862400106
M12 120 mm 40 mm 4 mm
25 pcs
0862400111
IT Rp 1/2 inch 120 mm 40 mm 4 mm
10 pcs
0862400112
IT Rp 3/4 inch 120 mm 40 mm 4 mm
10 pcs
0862400115
1/2 inch 150 mm 80 mm 6 mm
1 pcs
0862400116
3/4 inch 150 mm 80 mm 6 mm
1 pcs
0862400117
1 inch 150 mm 80 mm 6 mm
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
  • Four-point welding with metric thread, inert gas welding for imperial version

  • Centred tensile load based on the base plate; please consider dowel attachment separately.