R7S halogen strip light

For detailed information, other images and documents, please select individual articles from the following table.

R7S halogen strip light

For halogen spotlights and floodlights

  • Colour temperature: 2800 K
  • Socket designation: R7s
  • Lamp type: Halogen
  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Length Colour temperature Socket designation Quantity PU
price/PU
0981500101
80 W 78.3 mm 2800 K R7s
1 pcs
0981500501
400 W 117.6 mm 2800 K R7s
1 pcs
0981500601
1000 W 189.1 mm 2800 K R7s
1 pcs
0981500201
100 W 78.3 mm 2800 K R7s
1 pcs
0981500301
100 W 117.6 mm 2800 K R7s
1 pcs
0981500401
240 W 117.6 mm 2800 K R7s
1 pcs
0981500701
1500 W 254 mm 2800 K R7s
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
Notice

Used only in closed lamps with a protective cover (in accordance with IEC 598, EN 60598).