Hexagon nut
Hexagon nut - 1
Hexagon nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut

DIN 934, A2 stainless steel, plain

  • Standards: DIN 934
  • Material: Stainless steel A2
  • Property class: 50
  • Surface: Plain
  • RoHS-compliant: Yes

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Standards Quantity PU
price/PU
032212
M12 10 mm WS19 DIN 934
032214
M14 11 mm WS22 DIN 934
032216
M16 13 mm WS24 DIN 934
032215
M1.6 1.3 mm WS3.2 DIN 934
1000 pcs
03222
M2 1.6 mm WS4 DIN 934
032220
M20 16 mm WS30 DIN 934
032222
M22 18 mm WS32 DIN 934
032224
M24 19 mm WS36 DIN 934
032225
M2.5 2 mm WS5 DIN 934
032227
M27 22 mm WS41 DIN 934
03223
M3 2.4 mm WS5.5 DIN 934
032233
M33 26 mm WS50 DIN 934
10 pcs
032235
M3.5 2.8 mm WS6 DIN 934
1000 pcs
032236
M36 29 mm WS55 DIN 934
03224
M4 3.2 mm WS7 DIN 934
032239
M39 31 mm WS60 DIN 934
10 pcs
032242
M42 34 mm WS65 DIN 934
10 pcs
032248
M48 38 mm WS75 DIN 934
5 pcs
03225
M5 4 mm WS8 DIN 934
03226
M6 5 mm WS10 DIN 934
03228
M8 6.5 mm WS13 DIN 934
032218
M18 15 mm WS27 DIN 934
032230
M30 24 mm WS46 DIN 934
032210
M10 8 mm WS17 DIN 934
03221
M1 0.8 mm WS2,5 DIN 934
1000 pcs
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
Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).