Plumber's sealing screw, A2 stainless steel, copper-plated
Plumber's sealing screw, A2 stainless steel, copper-plated - 1
Plumber's sealing screw, A2 stainless steel, copper-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, A2 stainless steel, copper-plated

  • Material: Stainless steel A2
  • Surface: Copper plated
  • Material of the washer: Copper
  • Surface of the washer: Plain
  • Sealing-washer material: EPDM
  • Colour: Copper
  • Internal drive: AW20

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Washer diameter Length Thread length Quantity PU
price/PU
0238545025
4.5 mm 15 mm 25 mm 17 mm
0238545020
4.5 mm 15 mm 20 mm 13 mm
0238545045
4.5 mm 15 mm 45 mm 28 mm
0238545035
4.5 mm 15 mm 35 mm 21 mm
0238545060
4.5 mm 15 mm 60 mm 38 mm
100 pcs
0238545070
4.5 mm 15 mm 70 mm 43 mm
100 pcs
0238545100
4.5 mm 15 mm 100 mm 70 mm
50 pcs
0238645045
4.5 mm 20 mm 45 mm 28 mm
0238645070
4.5 mm 20 mm 70 mm 43 mm
100 pcs
0238645100
4.5 mm 20 mm 100 mm 70 mm
50 pcs
0238645140
4.5 mm 20 mm 140 mm 70 mm
50 pcs
0238650160
5 mm 20 mm 160 mm 70 mm
50 pcs
0238650180
5 mm 20 mm 180 mm 70 mm
50 pcs
0238650200
5 mm 20 mm 200 mm 70 mm
50 pcs
0238650220
5 mm 20 mm 220 mm 70 mm
50 pcs
0238745035
4.5 mm 25 mm 35 mm 21 mm
200 pcs
0238745025
4.5 mm 25 mm 25 mm 17 mm
200 pcs
0238745045
4.5 mm 25 mm 45 mm 28 mm
200 pcs
0238745060
4.5 mm 25 mm 60 mm 38 mm
100 pcs
0238745070
4.5 mm 25 mm 70 mm 43 mm
100 pcs
0238645020
4.5 mm 20 mm 20 mm 13 mm
0238645060
4.5 mm 20 mm 60 mm 38 mm
100 pcs
0238645035
4.5 mm 20 mm 35 mm 21 mm
0238645025
4.5 mm 20 mm 25 mm 17 mm
0238645120
4.5 mm 20 mm 120 mm 70 mm
50 pcs
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
  • Cured-on, high-quality EPDM sealing washer

  • ASSY screw

  • AW drive